1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
SDR10S3R4
Inline Drill - Reversible, Chuck Size 1/2 in, Horsepower 1 hp, 300 rpm Maximum Speed
MI ITEM #
04886622
MFR #
SDR10S3R4
Price
$830.37
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Air Drill Drivers
SIOUX TOOLS SDR10S3R4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
SDR10S3R4
Inline Drill - Reversible, Chuck Size 1/2 in, Horsepower 1 hp, 300 rpm Maximum Speed
MI ITEM #
04886622
MFR #
SDR10S3R4
Mfr description
SDR10S3R4 DRILL ST REV 1/2 300RPM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$830
.37
/each
Add to Cart
Specifications
Dimensions
Chuck Size
1/2 in
Details
Air Consumption
30 scfm
Horsepower
1 hp
Maximum Speed
300 rpm
Power Rating
1 hp
Reversible
Reversible
Speed
300 rpm
Variable Speed
Variable Speed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items