Motion
SDR10S4N4

SIOUX TOOLS
SDR10S4N4

Inline Drill - Non-Reversible, Chuck Size 1/2 in, Horsepower 1 hp, 400 rpm Maximum Speed
MI ITEM #04886626
MFR #SDR10S4N4
List Price$744.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDR10S4N4

Inline Drill - Non-Reversible, Chuck Size 1/2 in, Horsepower 1 hp, 400 rpm Maximum Speed
MI ITEM #04886626
MFR #SDR10S4N4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$744.47/each for your price

Overview

Mfr description
SDR10S4N4 STRAIGHT DRILL 1/2 400 RPM

Specifications

  • Chuck Size
    1/2 in
  • Horsepower
    1 hp
  • Power Rating
    1 hp
  • Maximum Speed
    400 rpm
  • Variable Speed
    Variable Speed
  • Air Consumption
    30 scfm
  • Reversible
    Non-Reversible
  • Speed
    400 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text