Motion
SDR10S60N2

SIOUX TOOLS
SDR10S60N2

Air Drill or Driver - Not Reversible, Inline Handle, Chuck Size 1/4 in, 6 mm, Horsepower 1.0 hp, 6000 rpm Maximum Speed
MI ITEM #04886629
MFR #SDR10S60N2
List Price$620.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDR10S60N2

Air Drill or Driver - Not Reversible, Inline Handle, Chuck Size 1/4 in, 6 mm, Horsepower 1.0 hp, 6000 rpm Maximum Speed
MI ITEM #04886629
MFR #SDR10S60N2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$620.39/each for your price

Overview

Mfr description
SDR10S60N2 STRAIGHT DRILL 1/4 6000 RPM

Specifications

  • Chuck Size
    1/4 in, 6 mm
  • Horsepower
    1.0 hp
  • Air Pressure
    90 psi
  • Handle Style
    Inline
  • Power Rating
    1 hp
  • Maximum Speed
    6000 rpm
  • Variable Speed
    Variable Speed Not Included
  • Air Consumption
    30 cfm
  • Reversible
    Not Reversible
  • Chuck Style
    Keyed
  • Inlet size
    1/4 NPT in
  • Overall Length
    8.3 in
  • Tool Weight
    2.3 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text