Motion
SDR6P26N4

SIOUX TOOLS
SDR6P26N4

Air Drill or Driver - Not Reversible, Pistol Grip Handle, Chuck Size 1/2 in, 13 mm, Horsepower 0.6 hp, 2600 rpm Maximum Speed
MI ITEM #04886663
MFR #SDR6P26N4
List Price$469.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDR6P26N4

Air Drill or Driver - Not Reversible, Pistol Grip Handle, Chuck Size 1/2 in, 13 mm, Horsepower 0.6 hp, 2600 rpm Maximum Speed
MI ITEM #04886663
MFR #SDR6P26N4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$469.59/each for your price

Overview

Mfr description
SDR6P26N4 0.6 HP 1/2 DRILL NR 2 600 RPM

Specifications

  • Chuck Size
    1/2 in, 13 mm
  • Horsepower
    0.6 hp
  • Air Pressure
    90 psi
  • Handle Style
    Pistol Grip
  • Power Rating
    0.6 hp
  • Maximum Speed
    2600 rpm
  • Variable Speed
    Variable Speed Not Included
  • Air Consumption
    25 cfm
  • Reversible
    Not Reversible
  • Chuck Style
    Keyed
  • Inlet size
    1/4 NPT in
  • Overall Length
    6.6 in
  • Tool Weight
    2.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text