Motion
SDR6P60NK3

SIOUX TOOLS
SDR6P60NK3

Non-Reversible Drill - Non-Reversible, Chuck Size 3/8 in, Horsepower 0.60 hp, 6000 rpm Maximum Speed
MI ITEM #04886671
MFR #SDR6P60NK3
List Price$572.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDR6P60NK3

Non-Reversible Drill - Non-Reversible, Chuck Size 3/8 in, Horsepower 0.60 hp, 6000 rpm Maximum Speed
MI ITEM #04886671
MFR #SDR6P60NK3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$572.67/each for your price

Overview

Mfr description
SDR6P60NK3 KEYLESS 3/8 1HP 6000RPM DR

Specifications

  • Chuck Size
    3/8 in
  • Horsepower
    0.60 hp
  • Power Rating
    0.60 hp
  • Maximum Speed
    6000 rpm
  • Variable Speed
    Variable Speed
  • Air Consumption
    25 scfm
  • Reversible
    Non-Reversible
  • Speed
    6000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text