Motion
SSD10P20AC

SIOUX TOOLS
SSD10P20AC

Air Screwdriver - Pistol Grip Handle Style, 1/4 in Inlet Size, 2000 rpm Maximum Speed
MI ITEM #04888793
MFR #SSD10P20AC
List Price$1,240.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SSD10P20AC

Air Screwdriver - Pistol Grip Handle Style, 1/4 in Inlet Size, 2000 rpm Maximum Speed
MI ITEM #04888793
MFR #SSD10P20AC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,240.79/each for your price

Overview

Mfr description
SSD10P20AC 2000 RPM ADJ CLUTCH SD

Specifications

  • Inlet size
    1/4 in
  • Maximum Speed
    2000 rpm
  • Maximum Torque
    80 in
  • Air Pressure
    90 psi
  • Air Consumption
    30 cfm
  • Handle Style
    Pistol Grip
  • Power Rating
    1 hp
  • Reversible
    Reversible
  • Clutch Adjustability
    Adjustable Clutch
  • Variable Speed
    Variable Speed Not Included
  • Overall Length
    8.4 in
  • Torque
    80 in
  • Tool Weight
    2.8 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text