Motion
SSD10P5AC

SIOUX TOOLS
SSD10P5AC

Air Screwdriver - Pistol Grip Handle Style, 1/4 in Inlet Size, 500 rpm Maximum Speed
MI ITEM #04888797
MFR #SSD10P5AC
Price$1,486.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SSD10P5AC

Air Screwdriver - Pistol Grip Handle Style, 1/4 in Inlet Size, 500 rpm Maximum Speed
MI ITEM #04888797
MFR #SSD10P5AC

Mfr description
SSD10P5AC 500 RPM ADJ CLUTCH SD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,486.22/each

Specifications

Dimensions

  • Inlet size
    1/4 in
  • Overall Length
    10.2 in
  • Tool Weight
    3.2 lb
  • Torque
    140 in

Details

  • Air Consumption
    30 cfm
  • Air Pressure
    90 psi
  • Clutch Adjustability
    Adjustable Clutch
  • Handle Style
    Pistol Grip
  • Maximum Speed
    500 rpm
  • Maximum Torque
    140 in
  • Power Rating
    1 hp
  • Reversible
    Reversible
  • Variable Speed
    Variable Speed Not Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)