Motion
SSD10P7S

SIOUX TOOLS
SSD10P7S

Air Screwdriver - Pistol Grip Handle Style, 1/4 in Compatible Bit Size, 1/4 in Inlet Size, 700 rpm Maximum Speed
MI ITEM #04888798
MFR #SSD10P7S
Price$947.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SSD10P7S

Air Screwdriver - Pistol Grip Handle Style, 1/4 in Compatible Bit Size, 1/4 in Inlet Size, 700 rpm Maximum Speed
MI ITEM #04888798
MFR #SSD10P7S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$947.63/each

Specifications

Dimensions

  • Compatible Bit Size
    1/4 in
  • Inlet size
    1/4 in
  • Overall Length
    7-1/2 in
  • Tool Weight
    2.6 lb
  • Torque
    220 in

Details

  • Air Consumption
    30 cfm
  • Air Pressure
    90 psi
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Handle Style
    Pistol Grip
  • Maximum Speed
    700 rpm
  • Maximum Torque
    220 in
  • Power Rating
    1 hp
  • Reversible
    Reversible
  • Variable Speed
    Variable Speed Not Included

Overview

Mfr description
SSD10P7S STALL SD 700 RPM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought