Motion
BAM2016OH
Needle Roller Bearing - 1.2500 in Bore, 1.5000 in OD, 1.0000 in Width
MI ITEM #04889327
MFR #BAM2016OH
Your Price$24.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.2500 in Bore, 1.5000 in OD, 1.0000 in Width
MI ITEM #04889327
MFR #BAM2016OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.59/each(List $29.52)

Overview

Mfr description
BAM2016-OH

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    21500 N
  • Static Load Capacity
    40300 N
  • Max Rpm
    12000 rpm
  • Series
    BAM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BAM2016OH
  • Bore Type
    Straight
  • Weight
    0.10 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BAM2016OH Needle Roller Bearing features a 1.2500 in bore diameter, 1.5000 in outside diameter, 1.0000 in overall width, and 0.10 lb weight, making it suitable for specialized applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text