Motion
DG1-11
Dagger Safety Goggle - Transparent, Polycarbonate Lens, ANSI Z87.1 Rating
Mi Item #04889338
MFR #DG1-11
Price$12.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dagger Safety Goggle - Transparent, Polycarbonate Lens, ANSI Z87.1 Rating
Mi Item #04889338
MFR #DG1-11

Mfr description
DG1-11 DAGGER GOGGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.93/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Lens Coating
    Anti-Fog
  • Lens Color
    Transparent
  • Lens Material
    Polycarbonate
  • Product Line
    Dagger
  • Protection Type
    Impact
  • Type
    Safety Goggles
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)