Motion
140KA-1G003
Keyed Padlock - Open Shackle, Shackle Diameter: 1/4 in, Shackle Material: Steel, Body Material: Brass
MI ITEM #04889355
MFR #140KA-1G003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle, Shackle Diameter: 1/4 in, Shackle Material: Steel, Body Material: Brass
MI ITEM #04889355
MFR #140KA-1G003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
140KA 1G003

Specifications

  • Type
    Open Shackle Padlock
  • Key Type
    Keyed Alike
  • Vertical Clearance
    7/8 in
  • Shackle Diameter
    1/4 in
  • Shackle Material
    Steel
  • Body Material
    Brass
  • Covered Body Or Bumpers
    No Cover or Bumpers
  • Body Width
    1-9/16 in
  • Horizontal Clearance
    13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text