Motion
50BER19HTXV1VDU-02

NSK CORP, BEARING DIV
50BER19HTXV1VDU-02

NSK 50BER19HTXV1VDU-02 High Speed Super Precision Angular Contact Ball Bearing, 50 mm Dia Bore, 72 mm OD, 12 mm W, 25 deg, 12300 N Dynamic/9350 N Static Load
MI ITEM #04889622
MFR #50BER19HTXV1VDU-02
List Price$5,127.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
50BER19HTXV1VDU-02

NSK 50BER19HTXV1VDU-02 High Speed Super Precision Angular Contact Ball Bearing, 50 mm Dia Bore, 72 mm OD, 12 mm W, 25 deg, 12300 N Dynamic/9350 N Static Load
MI ITEM #04889622
MFR #50BER19HTXV1VDU-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,127.08/each for your price

Overview

Mfr description
50BER19HTXV1VDU-02 R (MTSX5)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    ABEC 7
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    6909195010
  • Manufacturer Upc Number
    029176785481
  • UPC_NO
    029176785481
  • Measurement Standard
    Metric
  • Overall Height
    24 mm
  • Overall Length
    72 mm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text