Motion
59 X 3768
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Solid, 8.000 in Shaft Dia., 9.500 in OD, 0.688 in Overall Width, Model 59 Design, Mill-Right N Lip Material
MI ITEM #04889930
MFR #59 X 3768
List Price$628.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Solid, 8.000 in Shaft Dia., 9.500 in OD, 0.688 in Overall Width, Model 59 Design, Mill-Right N Lip Material
MI ITEM #04889930
MFR #59 X 3768

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$628.09/each for your price

Overview

Mfr description
59X3768 MILL-RIGHT N CRS 8.000"ID
  • The KLOZURE® MILL-RIGHT® N (Nitrile) Model 59 Oil Seal family provides moderate abrasion and moderate chemical resistance
  • Reverse bevel lip design prevents lip rollover
  • Aggresive shaft to bore misalignment capability
  • Heavy-duty carbon steel outer case
  • Single lip configuration with stainless steel molded-in finger spring
  • Operating Temperature: -40°F to 200°F (-40°C to 93°C)
  • Made in USA

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    8.000 in
  • Outside Diameter
    9.500 in
  • Overall Width
    0.688 in
  • Design Type
    Model 59
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Description Keyword
    Model 59
  • ManufacturerName (description attribute)
    Garlock
  • Casing
    With Inner Case
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 fpm
  • Misalignment Tolerance
    0.093 in
  • Manufacturer Catalog Number
    24743-3768
  • Construction Description
    Single Lip, Spring Loaded with Inner Case, 1/4" Steel Spacers
  • Harmonization Code
    8487900040.US
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
  • Weight
    1.37 lbs
  • Continuous Temperature Range
    -40 to 200°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text