Motion
87 X 0734
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Solid, 12.992 in Shaft Dia., 14.724 in OD, 0.662 in Overall Width, Model 87 Design, Mill-Right N Lip Material
MI ITEM #04889931
MFR #87 X 0734
Your Price$879.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Solid, 12.992 in Shaft Dia., 14.724 in OD, 0.662 in Overall Width, Model 87 Design, Mill-Right N Lip Material
MI ITEM #04889931
MFR #87 X 0734

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$879.74/each(List $1,159.25)

Overview

Mfr description
87X0734 MILL-RIGHT N 12.992"ID 14.724"OD
  • The KLOZURE® MILL-RIGHT® N (Nitrile) Model 87 Oil Seal family provides moderate abrasion and chemical resistance
  • Metal reinforced rubber O.D.
  • Reverse bevel lip design with carbon steel garter spring
  • Reverse bevel lip design prevents lip rollover
  • Aggresive shaft-to-bore misalignment capability
  • Operating Temperature: -40°F to 200°F (-40°C to 93°C)
  • Made in USA

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    12.992 in
  • Outside Diameter
    14.724 in
  • Overall Width
    0.662 in
  • Design Type
    Model 87
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Description Keyword
    Model 87
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Manufacturer Upc Number
    717744861025
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 fpm
  • Misalignment Tolerance
    0.1 in
  • Manufacturer Catalog Number
    26080-0734
  • Construction Description
    Single Reverse Bevel Lip, Molded-in Carbon Steel Garter Spring, 1/4" Rubber Spacers
  • Harmonization Code
    4016935020.US
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
  • Weight
    2.37 lbs
  • Continuous Temperature Range
    -40 to 200°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text