Motion
87 X 0756
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Solid, 11.417 in Shaft Dia., 12.992 in OD, 0.500 in Overall Width, Model 87 Design, Mill-Right N Lip Material
MI ITEM #04889932
MFR #87 X 0756
Price$891.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Solid, 11.417 in Shaft Dia., 12.992 in OD, 0.500 in Overall Width, Model 87 Design, Mill-Right N Lip Material
MI ITEM #04889932
MFR #87 X 0756

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$891.97/each

Specifications

Dimensions

  • Outside Diameter
    12.992 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    11.417 in
  • Weight
    1.386 lbs

Details

  • Construction Description
    Single Reverse Bevel Lip, Molded-in Carbon Steel Garter Spring, 1/4" Rubber Spacers
  • Continuous Temperature Range
    -40 to 200°F
  • Description Keyword
    Model 87
  • Design Type
    Model 87
  • Harmonization Code
    4016935020.US
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    26080-0756
  • Manufacturer Upc Number
    717744860998
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5000 fpm
  • Misalignment Tolerance
    0.1 in
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Overview

Mfr description
87X0756 MILL-RIGHT N 11.417"ID 12.992"OD
  • The KLOZURE® MILL-RIGHT® N (Nitrile) Model 87 Oil Seal family provides moderate abrasion and chemical resistance
  • Metal reinforced rubber O.D.
  • Reverse bevel lip design with carbon steel garter spring
  • Reverse bevel lip design prevents lip rollover
  • Aggresive shaft-to-bore misalignment capability
  • Operating Temperature: -40°F to 200°F (-40°C to 93°C)
  • Made in USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought