Motion
1310KJ
Self-aligning Ball Bearing - Tapered 1:12, 50 mm ID, 110 mm OD, 27 mm Width, Open, C0
Mi Item #04889965
MFR #1310KJ
Price$373.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 50 mm ID, 110 mm OD, 27 mm Width, Open, C0
Mi Item #04889965
MFR #1310KJ

Mfr description
1310KJ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.24/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Weight
    2.624 lbs, 1.19 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1310KJ BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    This Self-Aligning Ball Bearing features 50 mm bore, tapered 1:12 bore, open closure, 110 mm OD, and 27 mm width within Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    1310KJ
  • Manufacturer Upc Number
    029176030871
  • Max Rpm
    6700 rpm
  • Maximum Operating RPM
    6700 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    43500 N, 9779.187 lbf
  • Radial Static Load Capacity
    14100 N, 3169.806 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    13
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176030871
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)