Motion
5406-16-12-B
5406-16-12-B 16MP-12FP RED BUSHING BRASS
MI ITEM #04889994
MFR #5406-16-12-B
Price$43.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5406-16-12-B 16MP-12FP RED BUSHING BRASS
MI ITEM #04889994
MFR #5406-16-12-B

Mfr description
5406-16-12-B 16MP-12FP RED BUSHING BRASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.79/each

Specifications

Dimensions

  • End 1 Size
    1 in, 3/4 in
  • End 1 Size Type
    3/4 NPTF
  • End 2 Size
    1 in, 3/4 in
  • End 2 Size Type
    1 NPTF

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    3/4 in Female Pipe Rigid x 1 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1–11-1/2
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Brass
  • Series
    5406

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)