Overview
Mfr description
00B-SA TWEEZER STRAIGHT4-3/4 STRONG TIPS
Specifications
- MaterialStainless Steel
- Overall Length4-3/4 in
- Point TypeFine Precision
- Holding TweezersNo
- Cushion HandlesCushion Handles Included
- Anti MagneticYes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data