Overview
Mfr description
00D-SA-ET TWEEZERS STRAIGHT 4-3/4 STRONG
Specifications
- MaterialStainless Steel
- Overall Length4-3/4 in
- Point TypeHigh Precision
- Holding TweezersNo
- Cushion HandlesCushion Handles Included
- Anti MagneticYes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data