Motion
11I
Needle Nose Pliers - 1-1/5 in Jaw Length, 4-3/4 in Overall Length, Soft Foam Cushion Handle
MI ITEM #04890309
MFR #11I
List Price$119.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Nose Pliers - 1-1/5 in Jaw Length, 4-3/4 in Overall Length, Soft Foam Cushion Handle
MI ITEM #04890309
MFR #11I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.31/each for your price

Overview

Mfr description
11I PLIERS CHAIN NOSE 4.75" NARROW

Specifications

  • Jaw Length
    1-1/5 in
  • Overall Length
    4-3/4 in
  • Handle Style
    Soft Foam Cushion
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Smooth
  • Tip Thickness
    0.06 in
  • Jaw Width
    0.43 in
  • Jaw Thickness
    0.256 in
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text