1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
EXCELTA CORP
159A-RT
159A-RT
MI ITEM #
04890311
MFR #
159A-RT
Your Price
$65.78
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Tweezers
EXCELTA CORP 159A-RT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EXCELTA CORP
159A-RT
159A-RT
MI ITEM #
04890311
MFR #
159A-RT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$65.78
/each
(List
$75.65
)
Qty
Add to Cart
Overview
Mfr description
159A-RT TWEEZERS STRAIGHT 5" EXTRA FINE
Specifications
Material
Stainless Steel
Overall Length
5 in
Point Type
High Precision
Holding Tweezers
No
Cushion Handles
No
Anti Magnetic
Yes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought