Motion
159B-RT
159B-RT
MI ITEM #04890312
MFR #159B-RT
Price$63.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
159B-RT
MI ITEM #04890312
MFR #159B-RT

Mfr description
159B-RT TWEEZERS STRAIGHT 5" EXTRA FINE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.04/each

Specifications

Dimensions

  • Overall Length
    5 in

Details

  • Anti Magnetic
    Yes
  • Cushion Handles
    No
  • Holding Tweezers
    No
  • Material
    Stainless Steel
  • Point Type
    High Precision

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)