Motion
2643
2643
Mi Item #04890340
MFR #2643
Price$36.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2643
Mi Item #04890340
MFR #2643

Mfr description
2643 PLIERS ROUND NOSE 4.5" SMOOTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.58/each

Specifications

Dimensions

  • Jaw Length
    0.9 in
  • Jaw Thickness
    0.27 in
  • Jaw Width
    0.4 in
  • Overall Length
    4-3/4 in

Details

  • Handle Style
    Soft Foam Cushion
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    No
  • Jaw Surface Style
    Smooth
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)