Overview
Mfr description
267 4.75 FIBERGLASS SCRATCH 267
Specifications
- Brush ShapePencil
- Handle ShapeStraight
- Handle MaterialPlastic
- Bristle MaterialFiberglass
- Overall Length4-3/4 in
- ScraperWithout Scraper
- Product TypeHandle-Style Wire Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data