Motion
2842
Flat Nose Pliers - 1.3 in Jaw Length, 5-3/4 in Overall Length
MI ITEM #04890347
MFR #2842
List Price$46.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Nose Pliers - 1.3 in Jaw Length, 5-3/4 in Overall Length
MI ITEM #04890347
MFR #2842

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.03/each for your price

Overview

Mfr description
2842 PLIERS DUCK BILL 5" MOLDED ESD

Specifications

  • Jaw Length
    1.3 in
  • Overall Length
    5-3/4 in
  • Handle Style
    Safe Foam Cushion
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Smooth
  • Jaw Width
    0.37 in
  • Jaw Thickness
    0.26 in
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text