Motion
2843
2843
MI ITEM #04890348
MFR #2843
Your Price$40.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2843
MI ITEM #04890348
MFR #2843

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.02/each(List $46.03)

Overview

Mfr description
2843 PLIERS ROUND NOSE 5" SERRATED

Specifications

  • Jaw Length
    1.3 in
  • Overall Length
    5-3/4 in
  • Handle Style
    Soft Foam Cushion
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    No
  • Jaw Surface Style
    Smooth
  • Jaw Width
    0.37 in
  • Jaw Thickness
    0.26 in
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text