Motion
2847
Needle Nose Pliers - 1.3 in Jaw Length, 5-1/2 in Overall Length, Soft Foam Cushion Handle
MI ITEM #04890350
MFR #2847
Price$40.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Nose Pliers - 1.3 in Jaw Length, 5-1/2 in Overall Length, Soft Foam Cushion Handle
MI ITEM #04890350
MFR #2847

Mfr description
2847 PLIERS NEEDLE NOSE 5" WITH ESD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.02/each

Specifications

Dimensions

  • Jaw Length
    1.3 in
  • Jaw Thickness
    0.26 in
  • Jaw Width
    0.37 in
  • Overall Length
    5-1/2 in
  • Tip Thickness
    0.045 in

Details

  • Handle Style
    Soft Foam Cushion
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Smooth
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)