Motion
2896EHT
Wire Cutter - Hard Wire: 0.012 to 0.032 in, Soft Wire: 0.012 to 0.064 in Cutting Capacity, Spring Return, 5-1/2 in Overall Length
MI ITEM #04890351
MFR #2896EHT
Your Price$116.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Hard Wire: 0.012 to 0.032 in, Soft Wire: 0.012 to 0.064 in Cutting Capacity, Spring Return, 5-1/2 in Overall Length
MI ITEM #04890351
MFR #2896EHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$116.63/each(List $134.13)

Overview

Mfr description
2896EHT CUTTERS SEMI FLUSH 4.5" ROUND

Specifications

  • Overall Length
    5-1/2 in
  • Cutting Capacity
    Hard Wire: 0.012 to 0.032 in, Soft Wire: 0.012 to 0.064 in
  • Jaw Width
    0.500 in
  • Blade Length
    0.800 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Blue
  • Resharpened
    Cannot Be Resharpened
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text