Motion
2949
Needle Nose Pliers - 1.575 in Jaw Length, 6-1/4 in Overall Length, Soft Foam Cushion Handle
Mi Item #04890352
MFR #2949
Price$61.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Nose Pliers - 1.575 in Jaw Length, 6-1/4 in Overall Length, Soft Foam Cushion Handle
Mi Item #04890352
MFR #2949

Mfr description
2949 PLIERS CHAIN NOSE 6.25" CUSHIONED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.38/each

Specifications

Dimensions

  • Jaw Length
    1.575 in
  • Jaw Thickness
    0.320 in
  • Jaw Width
    0.435 in
  • Overall Length
    6-1/4 in
  • Tip Thickness
    0.06 in

Details

  • Handle Style
    Soft Foam Cushion
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Smooth
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)