Overview
Mfr description
3C-SA-ET TWEEZERS STRAIGHT TIP VERY FINE
Specifications
- MaterialStainless Steel
- Overall Length4-1/4 in
- Point TypeExtreme Precision
- Holding TweezersNo
- Cushion HandlesCushion Handles Included
- Anti MagneticYes
- Esd SafeESD Safe
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data