Motion
3C-SA-SE

EXCELTA CORP
3C-SA-SE

3C-SA-SE
Mi Item #04890374
MFR #3C-SA-SE
Price$9.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EXCELTA CORP
3C-SA-SE

3C-SA-SE
Mi Item #04890374
MFR #3C-SA-SE

Mfr description
3C-SA-SE TWEEZERS STRAIGHT 4-1/4 VERY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.88/each

Specifications

Dimensions

  • Overall Length
    4-1/4 in

Details

  • Anti Magnetic
    Yes
  • Cushion Handles
    No
  • Holding Tweezers
    No
  • Material
    Stainless Steel
  • Point Type
    Extreme Precision
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)