Specifications
Dimensions
- Overall Length4-1/4 in
Details
- Anti MagneticYes
- Cushion HandlesCushion Handles Included
- Holding TweezersNo
- MaterialStainless Steel
- Point TypeHigh Precision
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)