Specifications
Dimensions
- Overall Length4-1/4 in
Details
- Anti MagneticYes
- Cushion HandlesCushion Handles Included
- Esd SafeESD Safe
- Holding TweezersNo
- MaterialStainless Steel
- Point TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)