Motion
7140E
Wire Cutter - Soft Wire: 0.008 to 0.042 in Cutting Capacity, 5-3/4 in Overall Length
MI ITEM #04890389
MFR #7140E
Price$128.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Soft Wire: 0.008 to 0.042 in Cutting Capacity, 5-3/4 in Overall Length
MI ITEM #04890389
MFR #7140E

Mfr description
7140E CUTTERS SEMI FLUSH 5.083" OVAL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.13/each

Specifications

Dimensions

  • Blade Length
    0.440 in
  • Jaw Width
    0.420 in
  • Overall Length
    5-3/4 in

Details

  • Application
    Soft Wire
  • Body Material
    AISI 52100 Carbon Tool Steel
  • Cutter Type
    Semi-Flush Cut
  • Cutting Capacity
    Soft Wire: 0.008 to 0.042 in
  • Cutting Capacity (Copper & Aluminum)
    16 AWG
  • Description
    Medium Round Head Cutter
  • Ergonomic Handle
    Ergonomic Handle
  • Handle Color
    Blue
  • Handle Material
    TealShieldTM Antimicrobial Cushioned Grips
  • Handle Style
    LONG Grips
  • Handle Type
    Cushion Grip
  • Material
    Stainless Steel
  • Resharpened
    Cannot Be Resharpened

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)