Motion
7144E
Wire Cutter - Soft Wire: 0.005 to 0.036 in Cutting Capacity, 5-3/4 in Overall Length
Mi Item #04890390
MFR #7144E
Price$137.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Soft Wire: 0.005 to 0.036 in Cutting Capacity, 5-3/4 in Overall Length
Mi Item #04890390
MFR #7144E

Mfr description
7144E CUTTERS FULL FLUSH 5.083" TAPERED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.36/each

Specifications

Dimensions

  • Blade Length
    0.425 in
  • Handle Length
    5.7500 in, 144 mm
  • Jaw Width
    0.420 in
  • Overall Length
    5-3/4 in
  • Single Part Length
    144 mm;5.7500 in

Details

  • Application
    Soft Wire
  • Body Material
    AISI 52/100 Carbon Tool Steel
  • Cutter Type
    Optimum Flush Cut
  • Cutting Capacity
    Soft Wire: 0.005 to 0.036 in
  • Description
    Lazer Line Medium Tapered Head Cutter
  • Ergonomic Handle
    Ergonomic Handle
  • Handle Color
    Blue
  • Handle Material
    TealShield Antimicrobial Cushioned Grips
  • Handle Style
    Long Grips
  • Handle Type
    Long TealShield Antimicrobial Cushioned Grips
  • Material
    Steel
  • Resharpened
    Cannot Be Resharpened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)