Motion
7148E
Wire Cutter - Soft Wire: 0.002 to 0.028 in Cutting Capacity, 5-3/4 in Overall Length
MI ITEM #04890392
MFR #7148E
Your Price$162.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Soft Wire: 0.002 to 0.028 in Cutting Capacity, 5-3/4 in Overall Length
MI ITEM #04890392
MFR #7148E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$162.66/each(List $195.18)

Overview

Mfr description
7148E CUTTERS FLUSH 5.083" TAPERED HEAD

Specifications

  • Overall Length
    5-3/4 in
  • Cutting Capacity
    Soft Wire: 0.002 to 0.028 in
  • Jaw Width
    0.420 in
  • Blade Length
    0.425 in
  • Ergonomic Handle
    Ergonomic Handle
  • Handle Material
    TealShieldTM Antimicrobial Cushioned Grips
  • Handle Color
    Blue
  • Resharpened
    Cannot Be Resharpened
  • Blade Finish
    Induction Hardened
  • Application
    Soft Wire
  • Material
    Steel
  • Cutter Type
    Flush Cut
  • Handle Style
    ESD-Safe
  • Description
    Medium Taper Relieved - Opt.Flush

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text