Motion
7240E
Wire Cutter - Soft Wire: 0.008 to 0.042 in Cutting Capacity, Spring Return, 5 in Overall Length
MI ITEM #04890397
MFR #7240E
List Price$153.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Soft Wire: 0.008 to 0.042 in Cutting Capacity, Spring Return, 5 in Overall Length
MI ITEM #04890397
MFR #7240E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$153.04/each for your price

Overview

Mfr description
7240E CUTTERS SEMI FLUSH 4.83" OVAL HEAD

Specifications

  • Overall Length
    5 in
  • Cutting Capacity
    Soft Wire: 0.008 to 0.042 in
  • Jaw Width
    0.420 in
  • Blade Length
    0.440 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Blue
  • Resharpened
    Cannot Be Resharpened
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text