Motion
7244E
Wire Cutter - Soft Wire: 0.005 to 0.036 in Cutting Capacity, Spring Return, 5 in Overall Length
MI ITEM #04890398
MFR #7244E
Price$137.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Soft Wire: 0.005 to 0.036 in Cutting Capacity, Spring Return, 5 in Overall Length
MI ITEM #04890398
MFR #7244E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$137.02/each

Specifications

Dimensions

  • Blade Length
    0.425 in
  • Jaw Width
    0.420 in
  • Overall Length
    5 in

Details

  • Cutting Capacity
    Soft Wire: 0.005 to 0.036 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Blue
  • Material
    Steel
  • Resharpened
    Cannot Be Resharpened

Overview

Mfr description
7244E CUTTERS FULL FLUSH 4.83" TAPERED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought