Motion
7246E
Wire Cutter - Soft Wire: 0.008 to 0.036 in Cutting Capacity, 5 in Overall Length
MI ITEM #04890399
MFR #7246E
Your Price$134.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Soft Wire: 0.008 to 0.036 in Cutting Capacity, 5 in Overall Length
MI ITEM #04890399
MFR #7246E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$134.96/each(List $161.95)

Overview

Mfr description
7246E CUTTERS SEMI FLUSH 4.83" TAPERED

Specifications

  • Overall Length
    5 in
  • Cutting Capacity
    Soft Wire: 0.008 to 0.036 in
  • Cutting Capacity (Copper & Aluminum)
    1.05 mm;0.0420 in;18 AWG
  • Jaw Width
    0.420 in
  • Blade Length
    0.425 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    TealShield Antimicrobial Molded Grips
  • Handle Color
    Blue
  • Resharpened
    Cannot Be Resharpened
  • Application
    Soft Wire
  • Material
    Steel
  • Cutter Type
    Semi-Flush Cut
  • Handle Style
    Molded Grips
  • Number Of Pieces
    1
  • Body Material
    AISI 52/100 Carbon Tool Steel
  • Color
    Teal
  • Description
    Medium Taper Relieved - Semi-Flush Cutter
  • Handle Type
    Molded Grips
  • Insulated
    No
  • Single Part Length
    119 mm;4.7500 in
  • Length
    4.7500 in, 119 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text