Motion
7247E
Wire Cutter - Soft Wire: 0.005 to 0.036 in Cutting Capacity, Spring Return, 5 in Overall Length
MI ITEM #04890400
MFR #7247E
List Price$168.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Soft Wire: 0.005 to 0.036 in Cutting Capacity, Spring Return, 5 in Overall Length
MI ITEM #04890400
MFR #7247E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$168.37/each for your price

Overview

Mfr description
7247E CUTTERS FULL FLUSH 4.83" TAPERED

Specifications

  • Overall Length
    5 in
  • Cutting Capacity
    Soft Wire: 0.005 to 0.036 in
  • Jaw Width
    0.420 in
  • Blade Length
    0.425 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Blue
  • Resharpened
    Cannot Be Resharpened
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text