Motion
7270E
Wire Cutter - Soft Wire: 0.001 to 0.020 in Cutting Capacity, 5-3/4 in Overall Length
Mi Item #04890402
MFR #7270E
Price$207.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Soft Wire: 0.001 to 0.020 in Cutting Capacity, 5-3/4 in Overall Length
Mi Item #04890402
MFR #7270E

Mfr description
7270E CUTTERS FLUSH 5" FINE TIP WITH ESD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.86/each

Specifications

Dimensions

  • Blade Length
    0.900 in
  • Jaw Width
    0.430 in
  • Length
    4.7500 in, 119 mm
  • Overall Length
    5-3/4 in
  • Single Part Length
    119 mm;4.7500 in

Details

  • Application
    Electronics Assembly, Lazer Flush Cutting
  • Blade Finish
    Induction Hardened
  • Body Material
    AISI 52100 Carbon Tool Steel
  • Color
    Teal
  • Cutter Type
    Flush Cut
  • Cutting Capacity
    Soft Wire: 0.001 to 0.020 in
  • Cutting Capacity (Copper & Aluminum)
    24 AWG
  • Description
    Medium Relieved Fine Tip Cutter - Lazer Flush
  • Ergonomic Handle
    Ergonomic Handle
  • Handle Color
    Blue
  • Handle Material
    TealShield Antimicrobial Grips
  • Handle Style
    Molded Grips
  • Handle Type
    Molded Grips
  • High Leverage
    false
  • Insulated
    No
  • Material
    Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)