Motion
7282E
Wire Cutter - Soft Wire: 0.003 to 0.025 in Cutting Capacity, 5-1/4 in Overall Length
MI ITEM #04890404
MFR #7282E
Your Price$182.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Soft Wire: 0.003 to 0.025 in Cutting Capacity, 5-1/4 in Overall Length
MI ITEM #04890404
MFR #7282E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$182.28/each(List $227.86)

Overview

Mfr description
7282E CUTTERS FLUSH 5" MEDIUM ANGLE HEAD

Specifications

  • Overall Length
    5-1/4 in
  • Cutting Capacity
    Soft Wire: 0.003 to 0.025 in
  • Cutting Capacity (Copper & Aluminum)
    22 AWG
  • Jaw Width
    0.420 in
  • Blade Length
    0.710 in
  • Ergonomic Handle
    Ergonomic Handle
  • Handle Material
    TealShield Antimicrobial Molded Grips
  • Handle Color
    Blue
  • Resharpened
    Cannot Be Resharpened
  • Application
    Optimum Flush Cut
  • Material
    Steel
  • Cutter Type
    Angled Head
  • Handle Style
    Molded Grips
  • Description
    Cutter -*****- Medium Angluated - Max.Flush - 4.7
  • Handle Type
    Molded Grips
  • Length
    5.0000 in, 125 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text