Motion
743
MI ITEM #04890405
MFR #743
List Price$170.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04890405
MFR #743

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.06/each for your price

Overview

Mfr description
743 PLIERS ROUND NOSE 5" WITH ESD GRIPS

Specifications

  • Jaw Length
    1-1/4 in
  • Overall Length
    5 in
  • Handle Style
    ESD Safe
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    No
  • Jaw Surface Style
    Smooth
  • Jaw Width
    0.425 in
  • Jaw Thickness
    0.275 in
  • Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text