Motion
7-SA-SE
7-SA-SE
Mi Item #04890409
MFR #7-SA-SE
Price$8.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7-SA-SE
Mi Item #04890409
MFR #7-SA-SE

Mfr description
7-SA-SE TWEEZERS CURVED 4-1/2 TIPS HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.12/each

Specifications

Dimensions

  • Overall Length
    4-1/2 in

Details

  • Anti Magnetic
    Yes
  • Cushion Handles
    No
  • Holding Tweezers
    No
  • Material
    Stainless Steel
  • Point Type
    Curved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)