Motion
9241E
Wire Cutter - Soft Wire: 0.005 to 0.040 in Cutting Capacity, 5 in Overall Length
MI ITEM #04890416
MFR #9241E
List Price$122.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Soft Wire: 0.005 to 0.040 in Cutting Capacity, 5 in Overall Length
MI ITEM #04890416
MFR #9241E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.16/each for your price

Overview

Mfr description
9241E CUTTERS SEMI FLUSH 5" OVAL HEAD ES

Specifications

  • Overall Length
    5 in
  • Cutting Capacity
    Soft Wire: 0.005 to 0.040 in
  • Cutting Capacity (Copper & Aluminum)
    18 AWG;1 mm
  • Jaw Width
    0.420 in
  • Blade Length
    0.390 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    TealShield Antimicrobial Cushioned Grips
  • Handle Color
    Blue
  • Resharpened
    Cannot Be Resharpened
  • Application
    Soft Wire
  • Material
    AISI 52/100 Carbon Tool Steel
  • Cutter Type
    Optimum Flush Cut
  • Handle Style
    Cushion Grip
  • Number Of Pieces
    1
  • Body Material
    Carbon Tool Steel
  • Color
    Teal
  • Description
    Lazer Line Medium Oval Head Cutter
  • Handle Type
    Cushion Grip
  • High Leverage
    No
  • Insulated
    No
  • Single Part Length
    113 mm;4.5000 in
  • Length
    4.5000 in, 113 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text