Overview
Mfr description
AA-SA-ET TWEEZERS 5" ERGO MEDIUM POINT
Specifications
- MaterialStainless Steel
- Overall Length5 in
- Point TypeHigh Precision
- Holding TweezersNo
- Cushion HandlesCushion Handles Included
- Anti MagneticYes
- Esd SafeESD Safe
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data