Motion
AA-SA-SE

EXCELTA CORP
AA-SA-SE

AA-SA-SE
MI ITEM #04890419
MFR #AA-SA-SE
Price$8.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EXCELTA CORP
AA-SA-SE

AA-SA-SE
MI ITEM #04890419
MFR #AA-SA-SE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.21/each

Specifications

Dimensions

  • Overall Length
    4-1/8 in

Details

  • Anti Magnetic
    Yes
  • Cushion Handles
    No
  • Holding Tweezers
    No
  • Material
    Stainless Steel
  • Point Type
    General Precision

Overview

Mfr description
AA-SA-SE TWEEZERS STRAIGHT TIPS 5" MED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought