Motion
RAL103NPP FS450

TIMKEN (FAFNIR)
RAL103NPP FS450

Ball Insert Bearing - Cylindrical Bore, 1-3/16 in ID
MI ITEM #04890445
MFR #RAL103NPP FS450
Price$528.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RAL103NPP FS450

Ball Insert Bearing - Cylindrical Bore, 1-3/16 in ID
MI ITEM #04890445
MFR #RAL103NPP FS450

Mfr description
RAL 103 NPP FS450
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$528.08/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Inner Ring Width  
    0.7188 in
  • Outer Ring Width  
    0.5315 in
  • Outside Diameter  
    2.1654 in
  • Overall Width
    0.7188 in

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3350 lbf
  • Radial Static Load Capacity
    1560 lbf
  • Series
    RAL-NPPB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796312616

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)