Motion
TER 520/3-7/16 CV

SKF
TER 520/3-7/16 CV

3.4375 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 3.4375 in , 5.8320 in OD, 2.4375 in Overall Width
Mi Item #04890469
MFR #TER 520/3-7/16 CV
Price$940.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 520/3-7/16 CV

3.4375 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 3.4375 in , 5.8320 in OD, 2.4375 in Overall Width
Mi Item #04890469
MFR #TER 520/3-7/16 CV

Mfr description
TER520 3.7/16CV TACONITE SEAL +V-RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$940.51/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Compatible Bore Diameter
    3.4375 in
  • Outside Diameter
    5.8320 in
  • Overall Width
    2.4375 in
  • Width
    2.4380 in, 61.92 mm

Details

  • Material
    Felt, Nitrile Rubber, Steel
  • Product Type
    Bearing Seals
  • Series
    SAF/SAW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)