Motion
WT-13
Bearing Lock Washer - 2.5880 in ID, 3.3750 in Outside Dia., 2.8950 in Face Dia., Carbon Steel Material, WT Series
Mi Item #04890484
MFR #WT-13
Price$10.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.5880 in ID, 3.3750 in Outside Dia., 2.8950 in Face Dia., Carbon Steel Material, WT Series
Mi Item #04890484
MFR #WT-13

Mfr description
WT 13 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.36/each

Specifications

Dimensions

  • Bore Diameter  
    2.5880 in
  • Face Diameter  
    2.8950 in
  • Outside Diameter Over Tangs
    3.3750 in
  • Tang Width  
    0.2340 in

Details

  • Compatible Lock Nut Number
    NT-13
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WT
  • UPC_NO
    751968741305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)